Radiation Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 452A03

  • Mfr # 452A03

  • Zoro # G5816988


product price: $7.29
/ea

Key Features

Header
Caution
Legend
Radioactive Equipment In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A03
Zoro #
G5816988
UPC #
00194484155780
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radioactive Equipment In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Pink
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Pink
Background Color
Yellow
Language
English
Material
Vinyl
Sign Legend Text Color
Pink
Glow In The Dark
No
Write on Surface
No
Graffiti Resistant
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Mirror Print
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Metal Detectable
No
Sign Legend
Radioactive Equipment In This Area
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Header
Caution
Sign Legend Style
Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Header Background Color
Black
State Specific Sign
No
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radioactive Equipment In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.