Zoro Homepage

Radiation Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 452A21

  • Zoro # G5836831


product price: $7.29
/ea

Key Features

Header
Caution
Legend
Ultraviolet Light Wear Eye Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A21
Zoro #
G5836831
UPC #
00194484155889
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation Safety Sign
Header
Caution
Legend
Ultraviolet Light Wear Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Language
English
Background Color
Yellow
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Mirror Print
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Graffiti Resistant
No
Write on Surface
No
Adhesive Type
Acrylic
State Specific Sign
No
Metal Detectable
No
Sign Header
Caution
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Legend
Ultraviolet Light Wear Eye Protection
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Includes Mounting Hardware
No
Material Properties
Flexible
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ultraviolet Light Wear Eye Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.