Radiation Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, 452A52

  • Mfr # 452A52
  • Zoro # G5827293
product price: 
$
22.89
/ea

Key Features

Header
Caution
Legend
X-Ray In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
452A52
Zoro #
G5827293
UPC #
00194484156077
Country of Origin
United States
Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray In Use
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
Legend Color
Black
Language
English
Background Color
Yellow
Material
Aluminum
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
ANSI 969 Compliant
No
Mirror Print
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Graffiti Resistant
Yes
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
X-Ray In Use
Sign Legend Style
Text
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header
Caution
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign
Shell Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Radiation Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend X-Ray In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products