Radiation Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, 452A74

  • Mfr # 452A74

  • Zoro # G5864999


product price: $22.89
/ea

Key Features

Header
Warning
Legend
X-Ray Radiation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A74
Zoro #
G5864999
UPC #
00194484156213
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Warning
Legend
X-Ray Radiation
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Background Color
Orange
Sign Legend Color
Black
Header Background Color
Black, Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Legend Color
Black
Header Legend Color
Black
Material
Aluminum
Double-Sided
No
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Sign Legend
X-Ray Radiation
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Header
Warning
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
Sign Header Background Color
Black, Orange
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Graffiti Resistant
Yes
Material Properties
Rigid
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Orange
Average Outdoor Durability
5 yr
Mirror Print
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Radiation Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend X-Ray Radiation, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.