Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiation Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, 452A45

  • Mfr # 452A45

  • Zoro # G5807459


product price: $13.99
/ea

Key Features

Header
Caution
Legend
X-Ray Radiation
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A45
Zoro #
G5807459
UPC #
00194484156039
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray Radiation
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Yellow
Header Background Color
Pink
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Symbol
Radioactive Material Hazard
Legend Color
Yellow
Background Color
Pink, Yellow
Material
Aluminum
Language
English
Sign Legend Text Color
Pink
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header
No Header
ANSI 969 Compliant
No
Number of Printed Sides
1
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Write on Surface
No
Sign Legend Background Color
Yellow
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Caution This Equipment Produces Ionizing Radiation When Energized
Metal Detectable
No
Product Type
Safety Sign

Description

Radiation Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution This Equipment Produces Ionizing Radiation When Energized, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.