Zoro Homepage

Radiation Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, 452A64

  • Mfr # 452A64

  • Zoro # G5863249


product price: $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Header
Caution
Legend
X-Ray Radiation. Authorized Personnel Only.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A64
Zoro #
G5863249
UPC #
00194484156145
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray Radiation. Authorized Personnel Only.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Yellow
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Aluminum
Language
English
Symbol
Radioactive Material Hazard, General Warning Hazard
Background Color
White, Yellow
Legend Color
Black
Sign Legend Text Color
Black, Pink
Glow In The Dark
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header
Caution
Sign Legend Background Color
White, Yellow
Sign Header Style
Symbol and Text
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend
X-Ray Radiation. Authorized Personnel Only.
Includes Mounting Hardware
No
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Legend Pictogram Description
Radiation
ANSI Standards
ANSI Z535
Mirror Print
No
Mounting Pattern
4 Corner
Write on Surface
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PRAD-01
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Header Pictogram ID
PPIC-55
Sign Header Background Color
Yellow
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Radiation Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend X-Ray Radiation. Authorized Personnel Only., Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.