Zoro Homepage

Radiation Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, 452A49

  • Mfr # 452A49

  • Zoro # G5521518


product price: $3.89
/ea

Key Features

Header
Caution
Legend
X-Ray Radiation
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A49
Zoro #
G5521518
UPC #
00194484050986
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray Radiation
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Header Legend Color
Yellow
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Header Background Color
Pink
Legend Color
Yellow
Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Yellow
OSHA Compliant
Yes
Symbol
Radioactive Material Hazard
Background Color
Pink, Yellow
Sign Legend Text Color
Pink
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Material Properties
Flexible
Write on Surface
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Mounting Location
Wall
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Metal Detectable
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Mirror Print
No
Corrosion Resistant
No
Sign Legend
Caution This Equipment Produces Ionizing Radiation When Energized
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Radiation Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution This Equipment Produces Ionizing Radiation When Energized, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.