Zoro Homepage

Radiation Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, 452A68

  • Mfr # 452A68

  • Zoro # G5278067


product price: $3.99
/ea

Key Features

Header
Caution
Legend
X-Ray Radiation. Authorized Personnel Only.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A68
Zoro #
G5278067
UPC #
00194484002619
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray Radiation. Authorized Personnel Only.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White, Yellow
Double-Sided
No
Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Yellow
Language
English
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Material
Vinyl
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Symbol
Radioactive Material Hazard, General Warning Hazard
Sign Legend Text Color
Black, Pink
Glow In The Dark
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Legend Pictogram ID
PRAD-01
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Header
Caution
Header Pictogram ID
PPIC-55
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
X-Ray Radiation. Authorized Personnel Only.
Includes Mounting Hardware
No
Material Properties
Flexible
Legend Pictogram Description
Radiation
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Sign Header Text Color
Black
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Legend Background Color
White, Yellow
Write on Surface
No
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Radiation Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend X-Ray Radiation. Authorized Personnel Only., Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.