Radiation Sign, 14 in H, 10 in W, Polyethylene, Vertical Rectangle, 452A67
Mfr # 452A67
Zoro # G5837863
product price: $10.99
/eaKey Features
Header
Caution
Legend
X-Ray Radiation. Authorized Personnel Only.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
452A67
Zoro #
G5837863
UPC #
00194484156169
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Radiation Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend X-Ray Radiation. Authorized Personnel Only., Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.