Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiation Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, 452A69

  • Mfr # 452A69

  • Zoro # G5174939


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution
Legend
X-Ray Radiation. Authorized Personnel Only.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A69
Zoro #
G5174939
UPC #
00194484002626
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray Radiation. Authorized Personnel Only.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Language
English
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Header Background Color
Yellow
Background Color
White, Yellow
Material
Vinyl
Legend Color
Black
Symbol
Radioactive Material Hazard, General Warning Hazard
Sign Legend Text Color
Black, Pink
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Header
Caution
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Legend Pictogram ID
PRAD-01
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Number of Printed Sides
1
Anti-Slip Surface
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Chemical Resistant
No
Adhesive Style
Permanent
Write on Surface
No
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-55
Sign Legend Background Color
White, Yellow
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
Sign Legend
X-Ray Radiation. Authorized Personnel Only.
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Radiation
ANSI Standards
ANSI Z535
Sign Header Background Color
Yellow
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Radiation Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend X-Ray Radiation. Authorized Personnel Only., Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.