Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiation Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 452A55

  • Mfr # 452A55

  • Zoro # G5195957


product price: $9.89
/ea

Key Features

Header
Caution
Legend
X-Ray In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A55
Zoro #
G5195957
UPC #
00194484002596
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray In Use
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
OSHA Compliant
Yes
Background Color
Yellow
Material
Plastic
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Language
English
Header Legend Color
Yellow
Legend Color
Black
Header Background Color
Black
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Format
Traditional OSHA
Sign Legend
X-Ray In Use
Number of Printed Sides
1
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header
Caution
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Black
Write on Surface
No
State Specific Sign
No
Sign Legend Style
Text
Anti-Slip Surface
No
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Product Type
Safety Sign

Description

Radiation Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend X-Ray In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.