Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiation Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 452A72

  • Mfr # 452A72

  • Zoro # G5774680


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Warning
Legend
X-Ray Radiation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A72
Zoro #
G5774680
UPC #
00194484156190
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Warning
Legend
X-Ray Radiation
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Background Color
Orange
Mounting Style
With Mounting Holes
Header Legend Color
Black
Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Material
Plastic
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Legend
X-Ray Radiation
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Sign Header Style
Text
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Orange
Chemical Resistant
Yes
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Header
Warning
Number of Printed Sides
1
State Specific Sign
No
Product Type
Safety Sign

Description

Radiation Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend X-Ray Radiation, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.