Zoro Homepage

Radiation Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 452A73

  • Mfr # 452A73

  • Zoro # G5883427


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
X-Ray Radiation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A73
Zoro #
G5883427
UPC #
00194484156206
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Warning
Legend
X-Ray Radiation
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Orange
Sign Legend Color
Black
Background Color
Orange
Double-Sided
No
Material
Vinyl
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
Black
Sign Legend Background Color
Orange
Sign Legend
X-Ray Radiation
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Mirror Print
No
Chemical Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black, Orange
Includes Mounting Hardware
No
Sign Header
Warning
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Material Properties
Flexible
Product Type
Safety Sign

Description

Radiation Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend X-Ray Radiation, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.