Rain Bib Overall, Nylon/Polyurethane, 28 in Inseam, 30 in to 32 in Waist, 0.25 mm Thickness, Green

  • Mfr # 4PCN2

  • Zoro # G0077506


product price:  $35.19
/ea

Key Features

Color
Green
Fabric Weight
230 g/sq m
Material
Nylon/Polyurethane
Rainwear Features
Wind Resistant
Inseam
28 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4PCN2
Zoro #
G0077506
UPC #
190735100707
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
30 in to 32 in
Thickness
0.25 mm
Maximum Waist Size
42 1/2 in
Size - Body Type
Regular

Details

Item
Rain Bib Overall
Color
Green
Fabric Weight
230 g/sq m
Material
Nylon/Polyurethane
Rainwear Features
Wind Resistant
Inseam
28 in
Features
Wind Resistant
Standards
ANSI/ISEA 107-2015 Class E, not FR
Gender
Men's
Includes
Knee Patches
Closure Type
snaps
Rainwear Primary Material
Polyurethane
Number of Pockets
0
Seam Style
Heat Welded
Rainwear Ankle Style
Snap
Resists
water
Rainwear Style
Rain Bib Overall
Liner Material
Nylon
High-Visibility
No
Number of Inside Pockets
0
Includes Lining
No
Style
Rain Bib Overall
Leg Fit
Straight Leg
Lining Material
Nylon
Ankle Type
Snap
Number of Outside Pockets
0
ANSI Class
Not Rated
Insulated for Cold Conditions
No
Will Fit Over Boots
No
Fly Closure Type
None

Description

Rain Bib Overall, Style Rain Bib Overall, Material Nylon/Polyurethane, Gender Men's, Size S, Size-Body Type Regular, Color Green, Inseam 28 in, Maximum Waist Size 42 1/2 in, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining No, Lining Material Nylon, Ankle Type Snap, Fabric Weight 230 g/sq m, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Leg Fit Straight Leg, Will Fit Over Boots No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.