This item is Discontinued.

Condor Rain Bib Overall, Hi-Vis Yellow/Green, 4XL 4PCU9

Rain Bib Overall, Hi-Vis Yellow/Green, 4XL (Discontinued)

  • Mfr # 4PCU9
  • Zoro # G0079651
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4PCU9
Zoro #
G0079651
UPC #
-
Country of Origin
China

Dimensions

Size
4Xl
Fits Waist Size
56 to 58"
Thickness
0.26mm

Details

Item
Rain Bib Overall
Color
Green
Material
Polyurethane
Inseam
32-1/2"
ANSI Class
Class 3
Gender
Men's
Includes
Elastic Suspenders w/Quick Release Buckles, Insulated
Liner Material
Polyester
Resists
water
Seam Style
Double Stitched, Taped
Closure Type
Elastic Waistband
Number of Pockets
2
High-Visibility
No

Description

Rain Bib Overall, Material Polyurethane, Gender Men's, Inseam 32-1/2 In., High-Visibility No, Thickness 0.26mm, Includes Elastic Suspenders w/Quick Release Buckles, Insulated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.