Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4PCU8
Zoro #
G0079642
UPC #
190735100998
Country of Origin
China
Dimensions
Size
S
Fits Waist Size
32 to 34"
Thickness
0.26mm
Details
Item
Rain Bib Overall
Color
Green
Material
Polyurethane
Inseam
29-1/2"
Seam Style
Double Stitched, Taped
Closure Type
Elastic Waistband
Number of Pockets
2
Gender
Men's
ANSI Class
Class 3
Resists
water
Includes
Elastic Suspenders w/Quick Release Buckles, Insulated
Liner Material
Polyester
High-Visibility
No
Description
High Visibility No, S, Yellow/Green, Fits Waist Size 32 to 34 In., Rainwear Closure Type Elastic, Men's, Inseam 29-1/2 In., Liner Material Polyester, Material Polyurethane, Seam Style Double Stitched, Taped, Rain Bib Overall
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.