Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Rain Bib Overall, Polyurethane, 32 in Inseam, 52 in to 54 in Waist, 0.26 mm Thickness, Blue, 3XL 2PY73

Rain Bib Overall, Polyurethane, 32 in Inseam, 52 in to 54 in Waist, 0.26 mm Thickness, Blue, 3XL (Discontinued)

  • Mfr # 2PY73
  • Zoro # G0078653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PY73
Zoro #
G0078653
UPC #
190735060322
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
52 in to 54 in
Thickness
0.26 mm
Size (Max. Waist x Inseam)
3XL 32 in )

Details

Item
Rain Bib Overall
Color
Blue
Material
Polyurethane
Rainwear Features
Wind Resistant
Inseam
32 in
Features
Wind Resistant
Standards
ANSI/ISEA 107-2015 Class E, not FR
Seam Style
Double Stitched, Taped
Resists
water
Gender
Men's
Closure Type
Elastic Waistband
Liner Material
Polyester
Number of Pockets
2
Rainwear Style
Rain Bib Overall
Rainwear Ankle Style
Snap
Includes
Adjustable Elastic/Detachable Suspenders
Rainwear Primary Material
Polyurethane
High-Visibility
No
Ankle Type
Snap
Number of Inside Pockets
0
ANSI Class
Not Rated
Style
Rain Bib Overall
Lining Material
Polyester
Fly Closure Type
Elastic
Number of Outside Pockets
0
Garment Type
Overalls

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Size 3XL, Color Blue, Inseam 32 in, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Lining Material Polyester, Ankle Type Snap, Thickness 0.26 mm, Fly Closure Type Elastic, Includes Adjustable Elastic/Detachable Suspenders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.