This item is Discontinued.

Condor Rain Coat, Unrated, Black, 3XL 4PCW3

This item is Discontinued.

Condor

Rain Coat, Unrated, Black, 3XL (Discontinued)

Mfr # 4PCW3
Zoro # G0077682
UPC # 190735101117
Country of Origin China
Category Rain Jackets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4PCW3
Zoro #
G0077682
UPC #
190735101117
Country of Origin
China

Dimensions

Size
3XL
Length
49"
Thickness
0.35mm
Fits Chest Size
63"

Details

Item
Rain Jacket with Detachable Hood
Color
Black
Material
PVC
Closure Type
snaps
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
1
Liner Material
Polyester
Seam Style
Heat Welded
Resists
water
Hood Style
Detachable
Includes
Badge Holder
Number of Inside Pockets
1
High-Visibility
No

Description

Rain Jacket with Detachable Hood, Size 3XL, Gender Unisex, Material PVC, High-Visibility No, Hood Style Detachable, Length 49 In., Thickness 0.35mm

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.