This item is Discontinued.

Condor Raincoat with Detachable Hood, Black, L 4PCV9

Raincoat with Detachable Hood, Black, L (Discontinued)

  • Mfr # 4PCV9
  • Zoro # G0077655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PCV9
Zoro #
G0077655
UPC #
190735101087
Country of Origin
China

Dimensions

Size
L
Length
49"
Fits Chest Size
54"
Thickness
0.35mm

Details

Item
Rain Jacket with Detachable Hood
Color
Black
Material
PVC
Closure Type
snaps
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
1
Hood Style
Detachable
Resists
water
Includes
Badge Holder
Seam Style
Heat Welded
Number of Inside Pockets
1
Liner Material
Polyester
High-Visibility
No

Description

Rain Jacket with Detachable Hood, Size L, Gender Unisex, Material PVC, High-Visibility No, Hood Style Detachable, Length 49 In., Thickness 0.35mm

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.