Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Raincoat, Hi-Vis Lime/Black, 2XL 4PCW9

Raincoat, Hi-Vis Lime/Black, 2XL (Discontinued)

  • Mfr # 4PCW9
  • Zoro # G0077743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PCW9
Zoro #
G0077743
UPC #
190735101162
Country of Origin
China

Dimensions

Size
2XL
Length
48 in
Fits Chest Size
60 in
Thickness
0.54 mm

Details

Item
Rain Jacket
Color
Yellow/Green
Material
PVC
Closure Type
Zipper, Snaps
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Liner Material
Nylon
Seam Style
Stitched/Taped
Resists
water
Number of Inside Pockets
0
Includes
Silver Reflective Tape
Hood Style
None
High-Visibility
No
Lining Material
Nylon
Style
Rain Coat
Includes Hood
No
ANSI Class
Not Rated
Cuff Style
Snap
# of Pockets
2
Number of Pockets
0-3
Lg. Type
Shin Length
# of Pockets_Combined
0 : 2

Description

Rain Jacket, Style Rain Coat, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow/Green, Front Closure Type Snaps, Zipper, Gender Unisex, Material PVC, High-Visibility No, ANSI Class Not Rated, Includes Hood No, Hood Style None, Length 48 in, Lining Material Nylon, Cuff Style Snap, Thickness 0.54 mm

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.