Raincoat, Hi-Vis Lime/Black, M
Mfr # 4PCW6
Zoro # G0077716
product price: $65.49
/eaKey Features
Size
M
Color
Green
Material
PVC
Closure Type
Zipper, Snaps
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4PCW6
Zoro #
G0077716
UPC #
190735101148
Country of Origin
China
Dimensions
Size
M
Length
48 in
Thickness
0.54 mm
Fits Chest Size
52 in
Description
Rain Jacket, Style Rain Coat, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Snap, Zipper, Gender Unisex, Material PVC, High-Visibility No, ANSI Class Not Rated, Hood Style None, Length 48 in, Includes Lining No, Cuff Style Snaps, Thickness 0.54 mm
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.