Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raincoat, Yellow, 2XL

  • Mfr # 5T263

  • Zoro # G0078531


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
SBR
Closure Type
snaps
Gender
Unisex
Rainwear ANSI Class
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5T263
Zoro #
G0078531
UPC #
190735105474
Country of Origin
Korea, Republic of

Dimensions

Size
2XL
Length
48 in
Thickness
0.46 mm
Fits Chest Size
60 in
Maximum Chest Size
58 in

Details

Item
Rain Coat
Color
Yellow
Material
SBR
Closure Type
snaps
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Rainwear Features
Chemical Resistant
Hood Style
None
Liner Material
Cotton/Polyester
Number of Inside Pockets
0
Resists
Keytones, Organic Esters
Seam Style
Cemented, Vulcanized
High-Visibility
No
Features
Chemical Resistant
Includes Lining
No
Cuff Style
Open
Garment Type
Rain Coat
Style
Rain Coat
Back Stripe Pattern
None
Includes Hood
No
ANSI Class
Not Rated
Includes Removable Liner
No
Insulated for Cold Conditions
No

Description

Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snap, Gender Unisex, Material SBR, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 48 in, Length Type Knee, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 58 in, Cuff Style Open, Thickness 0.46 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.