Zoro Homepage

Raincoat, Yellow, S

  • Mfr # 1FAZ2

  • Zoro # G0078477


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
SBR
Closure Type
snaps
Gender
Unisex
Rainwear ANSI Class
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FAZ2
Zoro #
G0078477
UPC #
190735050606
Country of Origin
Korea, Republic of

Dimensions

Size
S
Length
45 in
Thickness
0.46 mm
Fits Chest Size
44 in
Maximum Chest Size
42 in

Details

Item
Rain Coat
Color
Yellow
Material
SBR
Closure Type
snaps
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Number of Inside Pockets
0
Liner Material
Cotton/Polyester
Resists
Keytones, Organic Esters
Hood Style
None
Seam Style
Cemented, Vulcanized
Rainwear Features
Chemical Resistant
High-Visibility
No
Features
Chemical Resistant
Cuff Style
Open
Insulated for Cold Conditions
No
Includes Lining
No
Back Stripe Pattern
None
Includes Hood
No
Garment Type
Rain Coat
Style
Rain Coat
ANSI Class
Not Rated
Includes Removable Liner
No

Description

Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snap, Gender Unisex, Material SBR, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 45 in, Length Type Knee, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 42 in, Cuff Style Open, Thickness 0.46 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.