Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet Faceshield Assembly, Clear Visor, Uncoated, Polycarbonate, 9 in Visor Height, Black

  • Mfr # 4EZC2

  • Zoro # G3223193


product price: $29.29
/ea

Key Features

Color
Black
Visor Color
Clear
Material
Headgear: Plastic, Visor: Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EZC2
Zoro #
G3223193
UPC #
190735097663
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.070"
Visor Width
15 1/2 in
Visor Height
9"
Length
15-1/2"

Details

Item
Ratchet Face Shield Assembly
Color
Black
Visor Color
Clear
Material
Headgear: Plastic, Visor: Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Uncoated
Dielectric Protection
Yes
Standards
ANSI Z87.1-2010
Features
Spark Deflector with Wide Range of Adjustability
Headgear Color
Black
Disposable/ Reusable
Reusable
Headgear Material
Plastic
Headgear Style
Partial Crown
Metal Detectable
Yes
Infra-Red Light Scale Protection Designation
R0
Reusability
Reusable
Minimum Operating Temperature
23 Degrees F
Includes Anti-Static Visor Coating
No
Ultra-Violet Scale Protection Designation
U0
Includes Anti-Fog Visor Coating
No
Face Shield Type
Face Shield Assembly
Maximum Operating Temperature
122 Degrees F
Replaceable Visor
Replaceable Visor
Includes No Visor Coatings
Yes
Photochromatic Visor
No
Suspension Adjustment Type
Ratchet
X-Ray Detectable
No
Visible Light Scale Protection
L0
Includes Scratch-Resistant Visor Coating
No
Photochromatic Lens
No
Visor Features
Metal Detectable, Reusable

Description

Face Shield, ANSI Dust/Splash Rating Not Applicable, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Spark Deflector with Wide Range of Adjustability, Headgear Color Black, Headgear Material Plastic, Headgear Style Partial Crown, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Infra-Red Light Scale Protection Designation R0, Maximum Operating Temperature 122 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.