Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bifocal Reader Safety Glasses, Diopter Strength +1.00, Anti-Scratch, Frameless, Clear Lens

  • Mfr # 6PPC0

  • Zoro # G3573972


product price: $4.99
/ea

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Standards
ANSI Z87.1-2015
Series
Starlite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PPC0
Zoro #
G3573972
UPC #
190735108031
Country of Origin
China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
3 1/8 in
Arm Length
4 1/2 in

Details

Item
Reader Safety Glasses
Diopter Strength
1.0
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Standards
ANSI Z87.1-2015
Series
Starlite
Frame Color
Clear
UV Protection
99.9%
Lens Material
Polycarbonate
Foam Lined
No Foam Lining
X-Ray Detectable
No
Diopter
+1.00
Eyewear Venting
Non-Vented
Frame Material
Polycarbonate
Gender
Unisex
Photochromatic Lens
No
Includes Padded Nose Piece
No
Includes Padded Arms
No
Diopter Location
Bottom
Includes Eye Socket Lining
No
Maximum Operating Temperature
131 Degrees F
Includes Brow Lining
No
Minimum Operating Temperature
23 Degrees F
Metal Detectable
No
Frame Type
Frameless
Includes Polarized Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Includes Anti-Fog Lens Coating
No
Arm Material
Polycarbonate
Nose Bridge Material
Polycarbonate
Includes Scratch-Resistant Lens Coating
Yes
Application
General Purpose
Includes Anti-Static Lens Coating
No
Arm Tip Type
Non-Adjustable
Arm Color
Clear
Lens Function
Bifocal
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Included
Hinge Type
Barrel

Description

Safety Glasses, Series Starlite, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 0.999, Includes Not Applicable, Standards ANSI Z87.1-2015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.