Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bifocal Reader Safety Glasses, Diopter Strength +1.25, Anti-Scratch, Frameless, Clear Lens

  • Mfr # 6PPC1

  • Zoro # G3573981


product price: $4.99
/ea

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
Starlite
Standards
ANSI Z87.1-2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PPC1
Zoro #
G3573981
UPC #
190735108048
Country of Origin
China

Dimensions

Eyewear Size
Universal
Arm Length
4 1/2 in
Temple-to-Temple Width
3 1/8 in

Details

Item
Reader Safety Glasses
Diopter Strength
1.3
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
Starlite
Standards
ANSI Z87.1-2015
Frame Color
Clear
UV Protection
99.9%
Lens Material
Polycarbonate
Eyewear Venting
Non-Vented
Diopter
+1.25
Frame Material
Polycarbonate
Foam Lined
No Foam Lining
X-Ray Detectable
No
Gender
Unisex
Photochromatic Lens
No
Nose Bridge Material
Polycarbonate
Includes Padded Nose Piece
No
Arm Tip Type
Non-Adjustable
For Small Heads Designation
Not Rated for Small Heads
Application
General Purpose
Includes Anti-Static Lens Coating
No
Maximum Operating Temperature
131 Degrees F
Includes Brow Lining
No
Metal Detectable
No
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
No
Frame Type
Frameless
Lens Function
Bifocal
Includes Scratch-Resistant Lens Coating
Yes
Arm Color
Clear
Arm Material
Polycarbonate
Diopter Location
Bottom
Includes Padded Arms
No
Minimum Operating Temperature
23 Degrees F
Ultra-Violet Scale Protection Designation
U6
Hinge Type
Barrel
Visible Light Scale Protection
L3
Includes Reader Lens
Reader Lens Included
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series Starlite, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 0.999, Includes Not Applicable, Standards ANSI Z87.1-2015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.