Receiving, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 473C28

  • Mfr # 473C28

  • Zoro # G5605122


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Receiving
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C28
Zoro #
G5605122
UPC #
00194484111816
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Receiving
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Background Color
White
Legend Color
Black, White
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Legend Pictogram Description
Right Arrow
Sign Format
Other Format
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Legend
Receiving (Right Arrow)
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Legend Pictogram ID
PARW-101
Sign Header
No Header
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving (Right Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.