Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receiving, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 473C37

  • Mfr # 473C37

  • Zoro # G5620452


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
Receiving
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C37
Zoro #
G5620452
UPC #
00194484111908
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Receiving
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Printed Language
English
Header
No Header
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header
No Header
Sign Mounting Location
Wall
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Legend Pictogram Description
Left Arrow
Material Properties
Rigid
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Background Color
White
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Receiving (Left Arrow)
Chemical Resistant
Yes
Legend Pictogram ID
PARW-107
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving (Left Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.