Zoro Homepage

Receiving, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 473C30

  • Mfr # 473C30

  • Zoro # G5591369


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Receiving
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C30
Zoro #
G5591369
UPC #
00194484111830
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Receiving
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black, White
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Anti-Slip Surface
No
Material Properties
Rigid
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Legend Pictogram ID
PARW-101
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend
Receiving (Right Arrow)
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Legend Pictogram Description
Right Arrow
Chemical Resistant
Yes
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving (Right Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.