Zoro Homepage

Receiving, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 473C32

  • Mfr # 473C32

  • Zoro # G5632921


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Receiving
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C32
Zoro #
G5632921
UPC #
00194484111854
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Receiving
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header
No Header
Printed Language
English
Legend Color
Black, White
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Adhesive Type
Acrylic
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend
Receiving (Right Arrow)
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Format
Other Format
Sign Header
No Header
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Material Properties
Flexible
Sign Legend Background Color
White
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
ANSI 969 Compliant
No
Corrosion Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving (Right Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.