Zoro Homepage

Receiving, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 473C41

  • Mfr # 473C41

  • Zoro # G5633831


product price: $7.29
/ea

Key Features

Legend
Receiving
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C41
Zoro #
G5633831
UPC #
00194484111946
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Receiving
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
No
Sign Header
No Header
Sign Legend
Receiving (Left Arrow)
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend Background Color
White
Glow In The Dark
No
Material Properties
Flexible
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving (Left Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.