Zoro Homepage

Receiving, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 473C51

  • Mfr # 473C51

  • Zoro # G5606629


product price: $13.99
/ea

Key Features

Legend
Receiving
Sign Material
Polyethylene
Height
10 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C51
Zoro #
G5606629
UPC #
00194484112042
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Receiving
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Chemical Resistant
Yes
Sign Header
No Header
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Legend
Receiving
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.