Zoro Homepage

Receiving, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 473C42

  • Mfr # 473C42

  • Zoro # G5647332


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Receiving
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C42
Zoro #
G5647332
UPC #
00194484111953
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Receiving
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Printed Language
English
Header
No Header
Legend Color
Black, White
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Format
Other Format
ANSI 969 Compliant
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Receiving (Left Arrow)
Number of Printed Sides
1
Chemical Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Glow In The Dark
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Anti-Slip Surface
No
Mirror Print
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving (Left Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.