Zoro Homepage

Receiving, 20 in W x 14 in H, Horizontal Rectangle, Vinyl, 473C55

  • Mfr # 473C55

  • Zoro # G5627303


product price: $8.99
/ea

Key Features

Legend
Receiving
Sign Material
Vinyl
Height
14 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C55
Zoro #
G5627303
UPC #
00194484112080
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Receiving
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Sign Format
Other Format
Adhesive Type
Acrylic
Sign Legend Background Color
White
Material Properties
Flexible
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Sign Legend
Receiving
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.