RECEIVING DEPARTMENT, 28 in W x 10 in H, Horizontal Rectangle, Aluminum, 486Y41

  • Mfr # 486Y41

  • Zoro # G6305971


product price:  $42.49
/ea

Key Features

Legend
RECEIVING DEPARTMENT
Sign Material
Aluminum
Height
10 in
Width
28 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486Y41
Zoro #
G6305971
UPC #
00194484297060
Country of Origin
United States

Dimensions

Height
10 in
Width
28 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
RECEIVING DEPARTMENT
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Blue
Header
No Header
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Sign Header
No Header
Sign Legend
Receiving Department
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Metal Detectable
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Legend Background Color
Blue
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Mirror Print
No
Anti-Slip Surface
No
Sign Format
Other Format
Sign Legend Style
Text
Write on Surface
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving Department, Sign Legend Background Color Blue, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.