RECEIVING DEPARTMENT, 28 in W x 10 in H, Horizontal Rectangle, Polyethylene, 486Y43

  • Mfr # 486Y43

  • Zoro # G6309742


product price: $16.99
/ea

Key Features

Legend
RECEIVING DEPARTMENT
Sign Material
Polyethylene
Height
10 in
Width
28 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486Y43
Zoro #
G6309742
UPC #
00194484297084
Country of Origin
United States

Dimensions

Height
10 in
Width
28 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
RECEIVING DEPARTMENT
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend Background Color
Blue
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Mirror Print
No
Material Properties
Rigid
Graffiti Resistant
Yes
Anti-Slip Surface
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
State Specific Sign
No
Sign Header
No Header
Corrosion Resistant
Yes
Metal Detectable
No
Sign Format
Other Format
Mounting Pattern
4 Corner
Sign Legend
Receiving Department
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving Department, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.