RECEIVING DEPARTMENT, 28 in W x 10 in H, Horizontal Rectangle, Vinyl, 486Y44

  • Mfr # 486Y44

  • Zoro # G6289092


product price:  $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Legend
RECEIVING DEPARTMENT
Sign Material
Vinyl
Height
10 in
Width
28 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y44
Zoro #
G6289092
UPC #
00194484297091
Country of Origin
United States

Dimensions

Height
10 in
Width
28 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
RECEIVING DEPARTMENT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Legend Style
Text
Header
No Header
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Color
White
Sign Legend Text Color
White
Sign Header
No Header
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Blue
Protective Coating
No Protective Coating
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Format
Other Format
Chemical Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Legend
Receiving Department
Mirror Print
No
Material Properties
Flexible
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving Department, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.