RECEIVING HOURS _ A.M.-_ P.M., 20 in W x 7 in H, Vertical Rectangle, Aluminum, 486Y45

  • Mfr # 486Y45

  • Zoro # G6280878


product price:  $22.99
/ea

Key Features

Legend
RECEIVING HOURS ___ A.M.-___ P.M.
Sign Material
Aluminum
Height
7 in
Width
20 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486Y45
Zoro #
G6280878
UPC #
00194484297107
Country of Origin
United States

Dimensions

Height
7 in
Width
20 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
RECEIVING HOURS ___ A.M.-___ P.M.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Legend Style
Text
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Mirror Print
No
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Legend
Receiving Hours ___ A.M.-___ P.M.
Write on Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving Hours ___ A.M.-___ P.M., Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products