Zoro Homepage

RECEIVING HOURS _ A.M.-_ P.M., 20 in W x 7 in H, Vertical Rectangle, Polyethylene, 486Y47

  • Mfr # 486Y47

  • Zoro # G6265688


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
RECEIVING HOURS ___ A.M.-___ P.M.
Sign Material
Polyethylene
Height
7 in
Width
20 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y47
Zoro #
G6265688
UPC #
00194484297121
Country of Origin
United States

Dimensions

Height
7 in
Width
20 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
RECEIVING HOURS ___ A.M.-___ P.M.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Background Color
White
Header
No Header
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Format
Other Format
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Sign Legend
Receiving Hours ___ A.M.-___ P.M.
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving Hours ___ A.M.-___ P.M., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.