RECEIVING HOURS _ A.M.-_ P.M., 20 in W x 7 in H, Vertical Rectangle, Vinyl, 486Y48

  • Mfr # 486Y48

  • Zoro # G6316779


product price: $4.49
/ea
Sold in multiples of 4 for $17.96

Key Features

Legend
RECEIVING HOURS ___ A.M.-___ P.M.
Sign Material
Vinyl
Height
7 in
Width
20 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y48
Zoro #
G6316779
UPC #
00194484297138
Country of Origin
United States

Dimensions

Height
7 in
Width
20 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
RECEIVING HOURS ___ A.M.-___ P.M.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend
Receiving Hours ___ A.M.-___ P.M.
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Write on Surface
No
Includes Mounting Hardware
No
Sign Header
No Header
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Material Properties
Flexible
Number of Printed Sides
1
Metal Detectable
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving Hours ___ A.M.-___ P.M., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.