Recyclable Aluminum Cans Only, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468U40

  • Mfr # 468U40

  • Zoro # G5877879


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Recyclable Aluminum Cans Only
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468U40
Zoro #
G5877879
UPC #
00194484207564
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Recyclable Aluminum Cans Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
EPA 40 CFR 246
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Sign Background Color
White
OSHA Compliant
No
ANSI Compliant
No
Legend Color
Green
Sign Legend Text Color
Green
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Metal Detectable
No
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Sign Legend
Recyclable Aluminum Cans Only
Sign Legend Style
Symbol and Text
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Aluminum Cans Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.