Recyclable Aluminum Cans Only, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468U45

  • Mfr # 468U45

  • Zoro # G5170422


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Recyclable Aluminum Cans Only
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468U45
Zoro #
G5170422
UPC #
00194484039066
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Recyclable Aluminum Cans Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
OSHA Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
No
Standards
EPA 40 CFR 246
Header
No Header
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green
Material Properties
Flexible
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Mirror Print
No
Sign Legend Background Color
White
State Specific Sign
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Adhesive Style
Permanent
Chemical Resistant
No
Corrosion Resistant
No
Sign Legend
Recyclable Aluminum Cans Only
Average Outdoor Durability
2 yr
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Header
No Header
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Aluminum Cans Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.