Recyclable Aluminum Cans Only, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468U44

  • Mfr # 468U44

  • Zoro # G5386530


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Recyclable Aluminum Cans Only
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U44
Zoro #
G5386530
UPC #
00194484075910
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Recyclable Aluminum Cans Only
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
EPA 40 CFR 246
Sign Background Color
White
Header
No Header
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
No
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Anti-Slip Surface
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
White
Sign Legend
Recyclable Aluminum Cans Only
Mirror Print
No
Graffiti Resistant
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Aluminum Cans Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.