Recyclable Aluminum Cans Only, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468U46

  • Mfr # 468U46

  • Zoro # G5238970


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Recyclable Aluminum Cans Only
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468U46
Zoro #
G5238970
UPC #
00194484039073
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Recyclable Aluminum Cans Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
No
ANSI Compliant
No
Header
No Header
Printed Language
English
Legend Style
Symbol and Text
Standards
EPA 40 CFR 246
Legend Color
Green
Sign Legend Text Color
Green
Glow In The Dark
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
No Header
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Adhesive Style
Permanent
Sign Legend
Recyclable Aluminum Cans Only
Write on Surface
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Graffiti Resistant
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Aluminum Cans Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.