RECYCLABLE ALUMINUM SAVE OUR RESOURCES, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 487W92

  • Mfr # 487W92

  • Zoro # G6529877


product price:  $13.39
/ea

Key Features

Legend
RECYCLABLE ALUMINUM SAVE OUR RESOURCES
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
487W92
Zoro #
G6529877
UPC #
00194484299156
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
RECYCLABLE ALUMINUM SAVE OUR RESOURCES
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
EPA 40 CFR 246
Printed Language
English
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Includes Mounting Hardware
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend
Recyclable Aluminum Save Our Resources
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Sign Header
No Header
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Sign Mounting Location
Wall
Glow In The Dark
No
Average Outdoor Durability
5 yr
Write on Surface
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Aluminum Save Our Resources, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products