RECYCLABLE ALUMINUM SAVE OUR RESOURCES, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 487W90

  • Mfr # 487W90

  • Zoro # G6564472


product price: $6.39
/ea

Key Features

Legend
RECYCLABLE ALUMINUM SAVE OUR RESOURCES
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487W90
Zoro #
G6564472
UPC #
00194484299132
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
RECYCLABLE ALUMINUM SAVE OUR RESOURCES
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
EPA 40 CFR 246
Legend Style
Symbol and Text
ANSI Compliant
No
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
No
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Sign Legend
Recyclable Aluminum Save Our Resources
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Chemical Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Material Properties
Rigid
Mirror Print
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
State Specific Sign
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Aluminum Save Our Resources, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.