RECYCLABLE ALUMINUM SAVE OUR RESOURCES, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 487W88

  • Mfr # 487W88

  • Zoro # G6565041


product price:  $3.79
/ea

Key Features

Legend
RECYCLABLE ALUMINUM SAVE OUR RESOURCES
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487W88
Zoro #
G6565041
UPC #
00194484299125
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
RECYCLABLE ALUMINUM SAVE OUR RESOURCES
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
OSHA Compliant
No
Standards
EPA 40 CFR 246
ANSI Compliant
No
Legend Color
Green
Sign Legend Text Color
Green
Sign Header
No Header
Number of Printed Sides
1
Sign Mounting Location
Wall
Chemical Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Material Properties
Flexible
Write on Surface
No
Protective Coating
No Protective Coating
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend
Recyclable Aluminum Save Our Resources
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Metal Detectable
No
Includes Mounting Hardware
No
State Specific Sign
No
Mirror Print
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Aluminum Save Our Resources, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.