RECYCLABLE ALUMINUM SAVE OUR RESOURCES, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 487W93

  • Mfr # 487W93

  • Zoro # G6537942


product price:  $22.99
/ea

Key Features

Legend
RECYCLABLE ALUMINUM SAVE OUR RESOURCES
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
487W93
Zoro #
G6537942
UPC #
00194484299163
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
RECYCLABLE ALUMINUM SAVE OUR RESOURCES
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
No
Standards
EPA 40 CFR 246
Sign Background Color
White
ANSI Compliant
No
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green
Anti-Slip Surface
No
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Material Properties
Rigid
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Sign Legend
Recyclable Aluminum Save Our Resources
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Aluminum Save Our Resources, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.