RECYCLABLE ALUMINUM SAVE OUR RESOURCES, 14 in W x 10 in H, Rectangle, Polyethylene, 487W91

  • Mfr # 487W91

  • Zoro # G6551367


product price: $10.59
/ea

Key Features

Legend
RECYCLABLE ALUMINUM SAVE OUR RESOURCES
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487W91
Zoro #
G6551367
UPC #
00194484299149
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
RECYCLABLE ALUMINUM SAVE OUR RESOURCES
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
EPA 40 CFR 246
ANSI Compliant
No
Sign Background Color
White
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Sign Format
Other Format
Sign Legend
Recyclable Aluminum Save Our Resources
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Mirror Print
No
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header
No Header
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Material Properties
Rigid
Graffiti Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Aluminum Save Our Resources, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.