Recyclable Cans Only, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468U31

  • Mfr # 468U31

  • Zoro # G5220131


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Recyclable Cans Only
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U31
Zoro #
G5220131
UPC #
00194484039004
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Recyclable Cans Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
No
Sign Background Color
White
ANSI Compliant
No
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
EPA 40 CFR 246
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green
Mirror Print
No
Number of Printed Sides
1
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Header
No Header
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Recyclable Cans Only
Sign Format
Other Format
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Chemical Resistant
No
Corrosion Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Cans Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.